Eaton

Photoelectric Sensor, Cylinder, Reflective


$281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • IP Rating 69K
  • Circuit Type NPN
  • Width 4.01"
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Depth 0.47"
See all product information