American Standard
Manual, Commercial BEDPAN CLEANSER W/ WALL NOZZLE W/ HOOK
Mfr # 7866115.002
Zoro # G0600638
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Faucet Operation Manual
- Flow Rate N/A
- Handle Type Lever Handle
- Mounting Type Wall Mount
Explore More Products
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn 4279.300.013
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss 4279.300.075
- AMERICAN STANDARD Mesa One Handle Chrome Pull-Out Kitchen Faucet 9015.101.002
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet 6404170.002
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet 7074501.002
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet 7500145.002
- AMERICAN STANDARD CHR Kith FaucDispenser 9015.101.002
- AMERICAN STANDARD Paradigm Faucet 7025205.295
- AMERICAN STANDARD Manual, Single Hole Only Mount, Residential 1 Hole Pekoe Kitchen Faucet 4332300.075
- T&S BRASS Swivel Gooseneck For - Part# Ts133X TS133X
- KOHLER Graze Bar Sink Faucet With Swing Spout 22065-2MB
- American Standard Kitchen Faucets