- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Self-Priming Pumps
- /
- Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head
Dayton
Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head
Mfr # 2ZXR5
Zoro # G0601246
$878.58
5% off
Free Shipping & Returns
$827.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1 1/2 hp
- Inlet 1-1/2 in NPT
- Outlet 1-1/2 in NPT
- Voltage - Pumps 208 to 230/460V AC
- HP 1-1/2
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZXR5
-
Zoro #
G0601246
- UPC # 190735242957
- Country of Origin India
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids - Pumps | 3/8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Width | 6 1/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 9 1/2 in |
Max. Dia. Solids | 3/8" |
Length | 16 1/4 in |
Overall Width | 6.1 in |
Overall Height | 9.5 in |
Overall Length | 16.2 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Details
Item - Self Priming Pumps | Self Priming Centrifugal Pump |
Item | Centrifugal Pump |
HP - Pumps | 1 1/2 hp |
Inlet | 1-1/2 in NPT |
Outlet | 1-1/2 in NPT |
Voltage - Pumps | 208 to 230/460V AC |
HP | 1-1/2 |
Wetted Materials | Bronze, Carbon, Ceramic, Stainless Steel, Viton |
Phase - Pumps | 3 |
Max. Head - Pumps | 52 ft |
Voltage | 208-230/460 |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Best Efficiency Range GPM @ Head | 28 to 73 gpm @ 45 to 25 ft |
Suction Lift | 6 ft. |
Max. Pressure - Pumps | 22 psi |
Motor RPM | 3,450 RPM |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Housing Material - Pumps | Bronze |
Includes | Manual |
Duty | Continuous |
GPM of Water @ 50 Ft. of Head | 7 |
Impeller Material | Stainless Steel |
Agency Compliance | c UL us |
GPM of Water @ 30 Ft. of Head | 66 |
Phase | Three |
Port Rotation | Single |
Housing Material | Bronze |
Max. Head | 52 ft. |
Impeller Type | Semi Open |
Max. Specific Gravity | 1.3 |
Max. Case Pressure | 75 psi |
Frame | 56J |
Max. Pressure | 22.5 psi |
GPM of Water @ 15 Ft. of Head | 85 |
Inlet Pressure | 75 psi |
Motor Type | Three Phase |
Max. Liquid Temp. | 200 Degrees F |
GPM of Water @ 5 Ft. of Head | 95 |
Max. Temp - Pumps | 200 Degrees F |
Suction Lift - Pumps | 6 ft |
Bearing Type | Ball |
GPM of Water @ 40 Ft. of Head | 48 |
Amps | 4.2/2.1 |
Self-Priming | Yes |
Duty - Pumps | Continuous |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
Motor Design | 3-Phase |
Port Rotation - Pumps | No |
GPM of Water @ 10 Ft. of Head | 91 |
Hz | 60 |
GPM of Water @ 20 Ft. of Head | 79 |
Seal Type | Mechanical |
Shaft Material | Stainless Steel |
Nominal Voltage | 208-230/460V AC |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Minimum Flow Rate | 7 gpm |
Flow Rate @ 5 ft of Head (Maximum) | 95 gpm |
Intake Type | NPT |
Horsepower | 1 1/2 hp |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 15 ft of Head (Maximum) | 85 gpm |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Motor Frame Designation | 56J |
Shut Off Pressure (Maximum) | 22 psi |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Best Efficiency Head | 25 to 45 ft |
Best Efficiency Flow | 28 to 73 gpm |
Flow Rate @ 50 ft of Head (Maximum) | 7 gpm |
Pump Housing Material | Bronze |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Impeller Design | Closed |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Motor Enclosure Type | TEFC |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 10 ft of Head (Maximum) | 91 gpm |
Compatible with Media Type | Water |
Discharge Type | NPT |
For Use With Potable Systems | No |
Duty Cycle | Continuous |
Priming | Self-Priming |
Flow Rate @ 30 ft of Head (Maximum) | 66 gpm |
Specific Gravity (Maximum) | 1.3 |
Flow Rate @ 20 ft of Head (Maximum) | 79 gpm |
Maximum Flow Rate | 95 gpm |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Wetted Material | Bronze, Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | 48 gpm |
Suction Lift (Maximum) | 6 ft |
Frequency | 60 Hz |
Nameplate Voltage | 208-230/460V AC |
Maximum Feet of Head | 50 ft |
Maximum RPM | 3,450 RPM |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Bronze, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 48 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 95 gpm, Flow Rate @ 5 ft of Head (Maximum) 95 gpm, Flow Rate @ 10 ft of Head (Maximum) 91 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head 2ZXP6
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head 4YKN6
- DAYTON Utility Pump, 1/2 HP, 1Ph, 115V, 7.4 Amps 4CUK6
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head 4UA63
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head 4UA72
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head 2ZXT5
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head 5GUP0
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head 5WXU6
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head 4YKP3
- DAYTON Pedestal Pump, Cast Iron, 1 HP 5PXX7
- DAYTON Self Priming Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head 12N815
- Dayton Self-Priming Pumps