Stanley
Bi-Material Short Blade Wood Chisel – 1"
Mfr # 16-316
Zoro # G0602357
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1"
- Material Steel
- Application Demolition
- Non-Sparking No
- Features Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Explore More Products
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" 16-312
- STANLEY Short Blade Chisel, 1/4 In. x 9-1/4 In. 16-304
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. 16-320
- STANLEY Bi-Material Short Blade Wood Chisel – 1/2" 16-308
- STANLEY Chisel Cold Steel 1X12In FMHT16494
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. 16-980
- STANLEY FMHT16577 FLAT CHISEL 1 IN FATMAX FMHT16556
- STANLEY Stanley 2-3/4 in. W X 8.5 in. L Cold Chisel 16-295
- STANLEY Chisel Cold Steel 7/8X8In 16-290
- MAYHEW STEEL PRODUCTS CHISEL COLD 110-3/4 X 12 REG EC MY70213
- MSA SAFETY MSA 454-10040018 6" Chisel Grip Hand off Chisel Grips 454-10040018
- Stanley Cutting and Shaping Tools