Gast
Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor
Mfr # 1AM-NRV-56-GR11
Zoro # G0602458
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Air
- Rotation CW/CCW
- Overall Length 6 7/8 in
- Includes AGMA #8 Lubricant in Gear Chamber, High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear
- Mount Type Face
Explore More Products
- GAST Stock 12/Skid 6Am-Frv-23A Air Motor 6AM-FRV-23A
- GAST Stock 24/Skid 4Am-Nrv-50C Air Motor 4AM-NRV-50C
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor 8AM-NRV-32A
- GAST Stock 40/Skid 4Am-Frv-13C Air Motor 4AM-FRV-13C
- GAST Gast Standard 1Am-Nrv-56 Air Motor 1AM-NRV-56
- GAST Gast Standard 4Am-Arv-120 Air Motor 4AM-ARV-120
- GAST Gast Standard 1Am-Nrv-60 Air Motor 1AM-NRV-60
- GAST 1/4In 3/8In Npt Rotary Vane Air Motor 2AM-NCC-40A
- GAST Gast Standard 4Am-70C-Cb20 Air Motor 4AM-70C-CB20
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm 22UX44
- ARO Air Motor Kit 637421
- Gast Air Motors