Zoro Select
O-Ring, Dash 239, PTFE, 0.13 In., PK2
Mfr # 1RGL7
Zoro # G0602725
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 239
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 012, PK25 ZUSAH70LUB012
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 U38883.025.0500
- ZORO SELECT O-Ring, Dash 026, Viton, 0.07 In., PK50 U38875.006.0125
- ZORO SELECT O-Ring, Buna N, 16.6mm OD, PK100 1RJF5
- ZORO SELECT O-Ring, Dash 114, EPDM, 0.1 In., PK25 5JJV7
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 ZUSAH4.5X28
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 9 mm ID, PK10 ZUSAQH2.5X9
- ZORO SELECT Metal Detectable FDA Silicone O-Ring, Dash 222, PK2 ZUSAS70MD222
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK5 ZUSAHSN80144
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 U38801.012.0537
- ZORO SELECT SoFt Silicone O-Ring, Dash 011, PK25 ZUSAS50FDA011
- Zoro Select Individual & Bulk O-Rings