Zoro Select
Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L, 5 PK
Mfr # 2FB76
Zoro # G0602743
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Head Width 3/4 in
- Drive Hex
- Material Grade/Class Grade 9
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK U04132.050.0350
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 25 PK M01256.120.0080
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK M01256.120.0030
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 70 mm L, 25 PK M04132.120.0070
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK 2TJ95
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 22 mm L, 100 PK M04132.080.0025
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 2-3/4 in L, 25 PK 2TJ85
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 125 PK B04132.050.0225
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK 2FB36
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK 50331
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 10 PK 72988
- Zoro Select Flange Bolts