Band-It
Band Clamp, SS, Min.Dia. 3/4 In., PK10
Mfr # GRP05S
Zoro # G0602847
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Type Band Clamp
- Inside Dia. (In.) 1 1/4 in
- Thickness (In.) 0.025 in
- Band Material Stainless Steel
Explore More Products
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 GRS302
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 GRP07S
- BAND-IT Preformed Clamp JS2449
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK24 GRS210
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 GRP209
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 GRP069
- BAND-IT 5 Inchx5-8 Inch 201Ss Center Punch Clamp 080-CP20S9
- BAND-IT Clips, 316Ss, 5/8, PK100 AE4559
- BAND-IT Preformed Clamp JS2379
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 GRS303
- DIXON Preformed Band Clamp, K SS, 1-1/2" KS6
- Band-It Hose Fittings