Olfa
Industrial, Industrial Shears, 7 In. L
Mfr # SCS-2
Zoro # G0604265
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Stainless Steel
- Handle Style Symmetrical
- Handle Material ABS High-Impact Plastic
- Tip Shape Pointed
Explore More Products
- OLFA Industrial, Industrial Shears, 5 In. L SCS-1
- OLFA Industrial, Kevlar(R) Shears, Straight SCS-4
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades 00606
- A2Z SCILAB Lucas Bone Curette #88, Hollow handle, Ultra Light, Double Ended A2Z-ZR581
- JMK Diamond Visions Stainless Steel Scissors 3 pc 04-2405
- ACME UNITED Scissors, Titanium, Strght, 8" 16447
- CYNAMED O.R. Grade Lister Bandage Scissors, 5.5" CYZR-0463
- KLEIN TOOLS Bent Trimmer, Fully Rounded Tips, 8-Inch 208F
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel 511030
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L 13138
- BETA Electrician's scissors with graduated milling profiles 011280095
- Olfa Scissors