Carhartt
Carhartt Pants, Blue, Cotton
Mfr # FRB100-DNM 35 34
Zoro # G0604326
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 35 in
- Material Trade Name 100% Cotton
- Inseam 34 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 35 in
Explore More Products
- CARHARTT Carhartt Denim Jeans, Waist 32", Inseam 32" FRB100-DNM 32 32
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. FRB100-DNM 32 30
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. FRB100-DNM 30 32
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. FRB100-DNM 30 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 34 30
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 FRB13-DNM 36 32
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-I26
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-DKH
- CARHARTT Pants, Blue, Cotton, 33 x 34 In. FRB100-DNM 33 34
- ARIAT Womens FR Jean, Women's, L 10026006
- ARIAT Relaxed Fit FR Jeans, Men's 10012555
- Carhartt Arc Flash and Flame Resistant Clothing