Shop Alternate Products
This Product is Discontinued
Dayton
Slip Hook, Alloy Steel, G80, Clevis (Discontinued)
Mfr # 2YNX1
Zoro # G0606234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Grade 80
- Hook Attachment Type Clevis
- Dimension B 6-13/16"
- Trade Size 3/4 in