Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" Compr Stainless Steel Electronic Ball Valve Inline (Discontinued)
Mfr # SV86IESEAIIRXD
Zoro # G0606681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2 in
- Body Material 316 Stainless Steel
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Ball Material 316 stainless steel