Fag Bearings
Spherical Bearing, Double Row, Bore 40 mm
Mfr # 22208-E1-XL-C3
Zoro # G0606855
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 80 mm
- Width (mm) 23 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Radial SRB <= 170 Mm 22217E
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23228 EASM
- FAG BEARINGS FAG 22213 E1AK M1 C3, Radial Srb 170 Mm 22213 E1AK M1 C3
- FAG BEARINGS Radial SRB <= 170 Mm 22217 E1.XL
- FAG BEARINGS Radial SRB > 320 Mm <= 540 Mm 23144 E1C3
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm 22212-E1-XL-C3
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 22322HLS W33
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 22319 ESK W33 TVP
- FAG BEARINGS Radial SRB > 540 Mm <= 900 Mm 23984 MB C3 W33
- SKF SKF 22313 CK W33, Spherical Roller Bearings 22313 CK W33
- SKF SKF 21312 CCK, Spherical Roller Bearings 21312 CCK
- Fag Bearings Roller Bearings