Zoro Select
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK
Mfr # BHS7006014-100P1
Zoro # G0607582
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Head Type Button
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07150.060.0020
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.060.0025
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 50 PK BHS7006022-050P1
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length 1GU68
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07410.037.0075
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK M51050.050.0008
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 5 PK U07041.075.0125
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-7/8 in Length ZPS60151C38
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 210 mm Length, 10 PK M07000.160.0210
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- Zoro Select Socket Head Cap Screws