Dayton
Ball Bushing Bearing, Closed, Bore 1/4 In
Mfr # 2CNJ8
Zoro # G0608535
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.25 in
- Outside Dia. 1/2 in
- Material Stainless Steel/Polymer Cage
- Dimension L 0.75 in
Explore More Products
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/4 In 2CNK5
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In 2CNK3
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In 2CNK9
- DAYTON Ball Bushing Bearing, Closed, Bore 5/8 In 2CNK2
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In 2CNK7
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In 2CNK6
- INA Linear Ball Bearings Max Cube KG, KS, KT, KX Linear ball bearings KXinch KX24PP
- THOMSON Super Ball Bushing, Bore Dia 0.375 In SUPER6
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" IPS16
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In SSU12WW
- DAYTON Ball Bushing Bearing, Open, Bore 1/2 In 2CNL4
- Dayton Ball Bushing Bearings