- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Tubing, 5/32 In OD, 250 Ft L, Green
Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, 5/32 In OD, 250 Ft L, Green (Discontinued)
Mfr # PU532BG
Zoro # G0608684
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 1/32 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PU532BG
-
Zoro #
G0608684
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 250 ft |
Outside Diameter | 5/32 in |
Inside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.005 in |
Overall Length | 250 ft |
Bend Radius | 1/4 in |
Tubing Length | 250 ft |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1/32 in |
Max. Pressure | 200 psi |
Tube Color | Green |
Standards | NSF |
Type | Extruded |
Item | Tubing |
Temp. Range | -68 Degrees to 140 Degrees F |
Tolerance | +/-0.004 in |
Burst Pressure | 800 psi |
Vacuum Rating | 28 in Hg |
Tubing ID | 3/32 in |
Stripe Color | No Stripe |
Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
For Fluid Type | Gas, Oil |
Hardness | Shore A 98 |
Clarity | Opaque |
Maximum Vacuum Pressure | 28 in Hg |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Tubing Wall Thickness | 0.031 in |
Does Not Contain | Does Not Impart Taste or Odors |
Maximum Operating Pressure | 200 psi |
Reinforcement | Not Reinforced |
Material Trade Name | Surethane |
Tubing Material | Polyurethane |
Jacket Material | No Jacket |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Tubing Reinforcement | Not Reinforced |
Tube Form | Coil |
Autoclavable | No |
Tubing OD | 5/32 in |
Maximum Operating Temperature | 150 Degrees F |
Tubing Clarity | Opaque |
For Environment | Broad Temperature |
Peristaltic Pump Compatible | No |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant |
Flow Application | Air and Water Lines, Robotics, Car Wash, and Painting Equipment |
Vacuum Rated | Vacuum Rated |
Tradename Material | Surethane |
Tubing Color | Green |
Minimum Operating Temperature | -40 Degrees F |
Flexibility | Flexible |
PEX Type | Not Applicable |
System of Measurement | Inch |
Features | Flexibility Over a Broad Temperature Range |
Description
Tubing, Application Air, Lubricants, Water, Color Green, Hardness Shore A 98, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable