Thern
Hand Winch, Spur Gear, w/Brake, 1000 lb.
Mfr # M4022PB
Zoro # G0608781
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 2 yr
- Includes Adjustable Length Handle and Automatic Disc Brake
- Winch Type Lifting, Pulling
- Gear Type Spur
- Frame Color Iridescent
Explore More Products
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. M4042PBSS
- THERN Hand Winch, Worm Gear, 1000 lb. 462
- THERN Spur Gear Hand Winch, 10,000Lb W/ Brake M492B-12
- THERN Hand Winch, Worm Gear, 2000 lb. 472
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. M4312PB
- THERN Hand Winch, 20-25/32 in Overall W 2W40-BM
- THERN Hand Winch, 17-1/4 in Overall W 2W40-M
- THERN Hand Winch, Spur Gear, w/Brake, 4000 lb. M452B
- THERN Worm Gear Hand Winch, 4000Lb For Pulling 2W40-L
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch HW1600
- DAYTON Hand Winch, Spur Gear, 2000 lb. 36WG01
- Thern Manual Winches