Eaton Bussmann
Fuse, Fast Acting, 200mA, S500 Series, 250V AC, Not Rated, 20mm L x 5mm dia
Mfr # S500-200-R
Zoro # G0608876
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S500
- Speed Fast-Acting
- Amps 200mA
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Cooper Bussmann BP-GMA-2A 2 Amps Gma Glass Fuse - 2 Pack 605862
- EATON BUSSMANN Fuse, Fast Acting, 30A, AGA Series, 32V AC, Not Rated, 5/8" L x 1/4" dia AGA-30
- EATON BUSSMANN Bussmann 15 amps AGC Clear Glass Tube Fuse 5 pk, 5PK BP/AGC-15-RP
- EATON BUSSMANN Fuse, Fast Acting, 20A, AGA Series, 32V AC, Not Rated, 5/8" L x 1/4" dia AGA-20
- EATON BUSSMANN Fuse, 2-1/2A, Not Rated S500-2.5-R
- EATON BUSSMANN Fuse, 3-15/100A, Not Rated S500-3.15-R
- EATON BUSSMANN Fuse, 2A, 250VAC, 20 mm L, PK100 BK/GMC-2-R
- EATON BUSSMANN Fuse Glass 300Ma 250Vac 5X20Mm BK/GMA-300MA
- EATON BUSSMANN 2PK750MA GMA Glass Fuse BP/GMA-750MA
- MERSEN Fuse, 7A, Not Rated GGC7
- EATON BUSSMANN Fuse, Fast Acting, 3/4A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-3/4
- Eaton Bussmann Fuses