- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Std Duty Fan, 20,998 cfm, 208-230/460V
Dayton
Std Duty Fan, 20,998 cfm, 208-230/460V
Mfr # 7CF27
Zoro # G0608903
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,515.99
Item successfully saved to ''
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Motor RPM 1,725 RPM
- CFM @ 0.375-In. SP 14,193 cfm
Customers Also Purchased
- Brand Dayton
-
MFR #
7CF27
-
Zoro #
G0608903
- UPC # 00094703323788
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Bearing Size | 1 1/4 in |
Dimension B | 23 1/2 in |
Shaft Dia. | 1 1/4 in |
Width (In.) | 46 in |
Max. Depth | 23 1/2 in |
Dimension E | 17 1/2 in |
Flange Depth | 2 in |
Dimension D | 2 in |
Dimension C | 6 in |
Dimension F | 42 1/2 in |
Venturi Clearance Dia. | 42 1/2 in |
Height | 46 in |
Flange Width | 46 in |
Dimension A | 46 in |
Venturi Depth | 6 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Overall Height | 46 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/4 in |
Blade Diameter | 42 in |
Overall Depth | 23 1/2 in |
Overall Width | 46 in |
For Cut-Out Length | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
Width | 46" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1 1/2 hp |
Drive Package With Motor Included | Yes |
Motor RPM | 1,725 RPM |
CFM @ 0.375-In. SP | 14,193 cfm |
Hz | 60 Hz |
Motor Insulation | Class F |
Assembled/Unassembled | Unassembled |
CFM @ 0.125-In. SP | 19,302 cfm |
Galvanized Wall Shutter No. | 1C210 |
Sones @ 0.000-In. SP @ 5 Ft. | 26 |
Phase | 3 |
Mounting Position | Horizontal or Vertical |
Propeller Material | Galvanized Steel |
Item | Exhaust Fan with Drive Package |
Wall Collar Stock No. | 1WBV4 |
Number of Blades | 6 |
Includes | Drive Package |
Max. Inlet Temp. | 104 Degrees F |
Drive Package Included | Yes |
Fiberglass Wall Shutter No. | 5C219 |
Intake Guard No. | 1WBU6 |
Bearing Type | Regreasable Pillow Block |
Sones @ 0.250-In. SP @ 5 Ft. | 26 |
Aluminum Wall Shutter No. | 3C311 |
Motorized Wall Galv. Shutter Stock No. | 3C730 |
Stock No. | 1WDC3 |
Full Load Amps | 4.6-4.8/2.4 |
CFM @ 0.250-In. SP | 17,182 cfm |
Max. BHP | 1.8 hp |
Frame Material | Steel |
Fan RPM | 608 |
Fan Voltage | 208-230/460V AC |
Motor Type | 3-Phase |
CFM @ 0.000-In. SP | 20,998 cfm |
Motor Enclosure | Totally Enclosed Fan Cooled |
Weatherhood No. | 1WBW3 |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Includes Grill | No |
Frequency | 60 Hz |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Standards | AMCA, UL/cUL |
Exhaust Airflow @ 0.375 in SP | 14,193 cfm |
Fan Style | Panel |
Maximum Inlet Temperature | 104 Degrees F |
Number of Speeds | 1 |
Speed Controllable | No |
Number of Shutters | 0 |
Vent Design | Ductless |
Frame Finish | Zinc Plated |
Includes Motor | Yes |
Nominal Voltage | 208-230/460V AC |
Full Load Current | 4.8 A |
Motor Horsepower | 1 1/2 hp |
Noise Level @ 0.000 in SP @ 5 ft | 26 sones |
Exhaust Airflow @ 0.000 in SP | 20,998 cfm |
Motor Speed | 1,725 RPM |
Maximum Airflow | 20,998 cfm |
Includes Dehumidistat | No |
Number of Fans | 1 |
Blade Material | Steel |
Assembled | Unassembled |
Ventilation Type | Exhaust |
Motor Speed Range | 1601 to 1800 RPM |
Square Opening Required | Greater than 30 in |
Exhaust Airflow @ 0.125 in SP | 19,302 cfm |
Guard Type | None |
Blade Finish | Galvanized |
Maximum Noise Level | 26 sones |
Exhaust Airflow @ 0.250 in SP | 17,182 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 25 sones |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Drive Type | Belt Drive |
Nameplate Voltage | 208-230/460V AC |
Mounting Orientation | Horizontal, Vertical |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,998 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,998 cfm, Maximum Noise Level 26 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V 7M8B2
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty 1AHB2
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V 7M8E0
- DAYTON Heavy Duty Fan, 15,803 cfm, 208-230/460V 7M8B7
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V 7CF20
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V 7CF16
- DAYTON Heavy Duty Fan, 22,791 cfm, 208-230/460V 7M8C5
- DAYTON Heavy Duty Fan, 33,602 cfm, 115/230V 7M8F6
- DAYTON Med Duty Fan, 19,480 cfm, 115/208-230V 7M818
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHA6
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V 7M8G9
- Dayton Belt Driven Exhaust Fans