Zoro Select
Rubber Edging, Silicone Foam, 100 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F
Mfr # ZTRIM-75
Zoro # G0609262
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Foam
- Groove Width 1/8 in
- Overall Height 5/8 in
- Overall Width 23/64 in
- Length 100 ft
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G ZTRIM-183
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A ZTRIM-310
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E ZTRIM-242
- ZORO SELECT Buna-N Ball, 1 1/8 in, Black, Standard BULK-RB-H70-9
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F ZTRIM-259
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C ZTRIM-125
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A ZTRIM-5
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F ZTRIM-164
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 9/16 in Overall Width, Style: C ZTRIM-224
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width 1645SB3-338-25
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb 4100B3X1/4C-25
- Zoro Select Rubber Edging