- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Fluorescent Light Bulbs
- /
- LUMAPRO 23W, PAR38 Screw-In Fluorescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 23W, PAR38 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 3TFR4
Zoro # G0609944
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape PAR38
- Bulb Base Type Medium Screw (E26)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 90W INC
Customers Also Purchased
- Brand Lumapro
-
MFR #
3TFR4
-
Zoro #
G0609944
- UPC # 190735579657
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5" |
Max Overall Bulb Length | 5" |
Bulb Manufacturers Warranty Length | 2 yr |
Details
Light Technology | Fluorescent |
Bulb Shape | PAR38 |
Bulb Base Type | Medium Screw (E26) |
Light Appearance | 5000K and Above, Daylight |
Wattage Equivalency | 90W INC |
Watts | 23 W |
Item | Screw-In CFL |
Bulb Power Source | Direct Wired |
Bulb Operating Temp. Range | 0 Degrees to 113 Degrees F |
Dimmable | No |
Bulb Min. Starting Temp. | 5 Degrees F |
Lumens | 1050 |
Three-Way | No |
Bulb Color Temp. | 6500K |
Bulb Start Type | Instant |
Average Bulb Life | 10,000 hr. |
Bulb Designation | 23CFLPAR38/65 |
Bulb Technology | Fluorescent |
For Enclosed Fixtures | No |
Shatter-Resistant | No |
Bulb Type | Reflector |
Rough Service | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Lighting Technology | Fluorescent |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Voltage | 120 |
Color Rendering Index | 82 |
Bulb Minimum Starting Temperature | 5 Degrees F |
Light Distribution | Flood |
Color Temperature | 6500K |
Light Color | White |
Incandescent Wattage Equivalency | 90 W |
Energy Star Compliant | "ERROR:#REF!" |
Maximum Operating Temperature | 113 Degrees F |
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape PAR38, Color Rendering Index 82, Color Temperature 6500K, Incandescent Wattage Equivalency 90 W, Lumens 1,050 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 23 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Direct Wired, Light Color White, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Instant
Documents & Resources
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA