Rockwood
Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj.
Mfr # 132 x 73B.32D
Zoro # G0610276
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 in
- Projection 0.125 in
- Material Stainless Steel
- Finish Dull Type 304
Explore More Products
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 BF107 X 70A.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 122 x 70B.32D
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 122 X 70C.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 5U646
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.125" Proj. 132 X 73C.28
- ROCKWOOD Door Pulls, Push and Pull Plates 112 US32D
- ROCKWOOD Flush Door Pull, 4" W x 5" L D89 US26D
- ROCKWOOD Door Pull Plate, Aluminum, 12"L x 3"W, 0.125" Proj. 132 X 73A.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. 107 X 70C.32D316
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L 94C US26D
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Round Pull Plate in Stainless Steel GH-PP5325-US32D
- Rockwood Door Accessories