Zoro Select
Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 10 PK
Mfr # WWG-30028
Zoro # G0610416
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 in
- Material Steel
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK WWG-30015
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK WWG-35235
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 3/16 in Sq, 10 PK WWG-30006
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2-1/2 in L, 3/8 in Sq, 5 PK WWG-37008
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK WWG-37002
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK WWG-30016
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 20 mm L, 15/64 in Sq, 25 PK WWG-32023
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK WWG-35253
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/4 in Sq WWG-0250-3000GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 1/2 in L, 1/2 in Sq WWG-37013
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 1/2 in Sq, 3 PK 62637
- Zoro Select Machine Keys