Schneider Electric
Non-Illum Selectr Swtch, 30mm, 3 Pos
Mfr # 9001KS52
Zoro # G0610486
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Operator Not Included
- Action Momentary / Maintained / Momentary
- Cam B
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 30mm, 3 Position 9001SKS53B
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr ZB4BJ7
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr ZB5AD8
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green 9001K11J1G
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever XB5AD21
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue ZB4BK1263
- SCHNEIDER ELECTRIC Selector Switch Key Operated ZB6AGS
- SCHNEIDER ELECTRIC Head for Selector Switch, 30mm, 3 Position ZB4FG5
- SCHNEIDER ELECTRIC Illuminated Selector Switch, 30mm Sz XB5FK123G5
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever HT8JFH8EF1Q1
- SCHNEIDER ELECTRIC Selector Switch, 22mm Sz, 2 Position XB4AS1
- Schneider Electric Switches