Ranco
Electronic Temperature Control, Open/Close on Rise, SPDT
Mfr # ETC-111100-000
Zoro # G0610732
$111.99
8% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/208/240VAC
- Sensor Type Thermistor
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-241000-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-111000-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212100-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212000-000
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT C17-100
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-112000-000
- WHITE-RODGERS Line Volt Mechanical Tstat, Open/Close on Rise, Electrical Box, SPDT 1A16-51
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST M77007
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC 3L11-110
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC 1UHH4
- RHEEM Sp210239 Thermostat - Electric SP210239
- Ranco Thermostats