Shop Alternate Products
This Product is Discontinued
Westward
Crimped Wire Wheel, 8" Dia, 0.0140 Wire (Discontinued)
Mfr # 1GBK6
Zoro # G0612211
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2 in
- Bristle Trim Length 1 3/4 in
- Abrasive Shank Size No Shank