Nibco
1/4" NOM C Copper 90 Degree Close Rough Elbow
Mfr # U607 1/4
Zoro # G0613557
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 2" NOM C x 2" FNPT Copper Adapter 603 2
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling U600RS 3/4
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee 611BH 2X2X21/2
- NIBCO 4" x 3" NOM C Copper DWV Closet Flange 951 4X3
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In 7074 1
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter 6032 1/4
- NIBCO Reducing Elbow, 90 Deg, 1/2 x 1/4 In 707-3R-LF 1/2X1/4
- NIBCO ADAPTER COPPER 3/4X1/2 in. 9031200PCU
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C 710-3-LF 3/4
- NIBCO Solder Pressure Companion Flanges, Bronze B495806
- ZORO SELECT 2-1/2" NOM C Copper Union 24W575
- Nibco Fittings