Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001SKR2RH13
Zoro # G0614232
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator Extended Guard
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green XB4BW3365
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black ZB4BPA2
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BL7340
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue ZB4BH063
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi 9001KR2U
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR8R
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001K1L1RH13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red 9001SKR2RH6
- SCHNEIDER ELECTRIC Yellow Illum Buzzer 24V 22MM XB5KS2B8
- EATON Non-ill Mom Pb Sil-bzl Flsh Blk 2nc M22-D-R-K10
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red 52PR8W2G
- Schneider Electric Push Buttons & Indicators