3M Dbi-Sala
Advanced Lower Mast Extension
Mfr # 8518003
Zoro # G0614251
Free Shipping & Returns
$1,480.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 900 lb
- Diameter 3 in
- Color Green, Silver
- Finish Powder Coated
- Material Aluminum
Explore More Products
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base 8516191
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast 8518386
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base 8518348
- 3M DBI-SALA Aluminium Tripod 8000010
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System 8518040
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap 8510826
- 3M DBI-SALA Adjustable Barrel Mount Sleeve For 0In-1 8510715
- 3M DBI-SALA Lift Winch 9507217
- 3M DBI-SALA Advanced Winch, Power Drive 8518566
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 DB74C-000001
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off 8517412
- 3M Dbi-Sala Fall Protection