Honeywell Miller
Full Body Harness, Vest Style, 2XL, Polyester, Green
Mfr # P950-58/XXLGN
Zoro # G0615231
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
Explore More Products
- HONEYWELL MILLER Miller H500 Harness, Vest Style, Universal, Polyester, Green H5ISP321002
- HONEYWELL MILLER Miller H500 Harness, Vest Style, 2XL, Polyester, Green H5IC221023
- HONEYWELL MILLER Miller H500 Harness, Vest Style, Universal, Polyester, Green H5CC311122
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester, Blue AAF-QCSMB
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Green R10CN-MB-BDP/UGN
- HONEYWELL MILLER Miller H500 Harness, Vest Style, S/M, Polyester, Green H5IC221101
- HONEYWELL MILLER Non-Stretchable Harness, Series: 850-4, 2XL, 400 lb, 5000 lb D-Ring/4000 lb Buckles Tensile, Tongue 850-4/XXLYK
- HONEYWELL MILLER Full Body Harness, Vest Style, L/XL, Polyester, Blue AAF-TBBDPUB
- HONEYWELL MILLER Miller H500 Harness, Vest Style, S/M, Polyester, Green H5ISP311021
- 3M DBI-SALA Harness, Vest Style, M, Polyester, Gray 1402001
- MSA SAFETY Safety Harness, Vest Style, XL, Polyester, Green 10206138
- Honeywell Miller Fall Protection