- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Vacuum Pumps & Blowers
- /
- Piston Air Compressors & Vacuum Pumps
- /
- Piston Air Compressor/Vacuum Pump, 2HP
Shop Alternate Products
This Product is Discontinued
Gast
Piston Air Compressor/Vacuum Pump, 2HP (Discontinued)
Mfr # 7HDD-251-M853
Zoro # G0615273
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 2 hp
- Voltage 230/460V AC
- Full Load Amps 6.6/3.3
- Max. PSI Cont./Int. 100/100
- Free Air CFM @ 0 PSI 9.0
Customers Also Purchased
- Brand Gast
-
MFR #
7HDD-251-M853
-
Zoro #
G0615273
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 12 1/8 in |
Overall Height | 8 3/4 in |
Outlet Size | 3/8 in NPT |
Overall Length | 21 3/8 in |
Inlet Size | 3/8 in NPT |
Details
Item | Piston Air Compressor |
HP | 2 hp |
Voltage | 230/460V AC |
Full Load Amps | 6.6/3.3 |
Max. PSI Cont./Int. | 100/100 |
Free Air CFM @ 0 PSI | 9.0 |
Free Air CFM @ 50 PSI | 6 |
Free Air CFM @ 100 PSI | 5.0 |
Cylinder Material | Aluminum |
Standards | CE, CSA |
Phase | 3 |
Sound Rating | 74 dBA |
Finish | Gray Paint |
RPM | 1725 |
Thermal Protection | Automatic |
Lubrication Type | Oil-less |
Valve | Stainless Steel |
Number of Cylinders | 4 |
Hz | 60 |
Motor Type | ODP |
Free Air CFM @ 20 PSI | 7.8 |
Temp. Range | 32 Degrees to 104 Degrees F |
Outlet Type | NPT |
Compressor Pump Style | Reciprocating |
Maximum Continuous Pressure | 100 psi |
Minimum Operating Temperature | 32 Degrees F |
Maximum Intermittent Pressure | 100 psi |
Piston Type | Reciprocating |
Maximum Operating Temperature | 104 Degrees F |
Sound Level | 74 dBA |
Motor Design | Open Drip Proof |
Valve Material | Stainless Steel |
Free Air Flow Rate | 9 cfm |
Maximum Speed | 1,725 RPM |
Inlet Type | NPT |
Output Power | 2 hp |
Maximum Pressure Cont/Int | 100 psi / 100 psi |
Duty Cycle | Continuous |
Current Rating | 3.3 A, 6.6 A |
Pump Type | Piston |
Frequency | 60 Hz |
Air Tank Style | Tankless |
Description
Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 2 hp, Phase Three, Voltage 230/460V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 9 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT
Replacement Parts
On page
1 of 1