Zoro Select
External Retaining Ring, Steel Oil Finish, 1-5/8 in Shaft Dia, 10 PK
Mfr # CG-162ST OIL
Zoro # G0615632
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.529"
- Material Steel
- Finish Oil
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK WSM-200
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/4 in Shaft Dia, 10 PK WSM-175
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-7/8 in Shaft Dia, 10 PK CG-187ST OIL
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK CG-43SJ
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 63/64 in Shaft Dia, 5 PK SH-98SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK SH-75SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2-5/8 in Shaft Dia, 100 PK 262REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 100 PK 25REXSS
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 55 mm Shaft Dia, 10 PK M36000.055.0001
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 6 PK 36756
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK 25RESS
- Zoro Select External Retaining Rings