Te-Co
Plunger, Press Fit, Steel, B/O, 1.13, PK5
Mfr # 53704
Zoro # G0615781
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Ball Size (In.) 0.438
- Plunger Travel (In.) 0.161
- Material Steel Body (12L14)
- Body Length (In.) 1.130
Explore More Products
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 63971X
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 52602
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 54313
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 52209X
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 52009
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 52211
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, PK5 53503X
- TE-CO Spring Plunger, Hvy, SS, 5/8-11x1 1/2 L, PK5 5322601
- TE-CO Spring Plunger, PK 10 69502X01
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 54416
- FLEXCART Plunger Head Bag, Plastic, PK120 CC-100PHB120
- Te-Co Spring Plungers