Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 1, 277/480VAC, 3 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24532
Zoro # G0615867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 1
- Number of Poles 3
- AC Voltage Rating 277/480VAC
- Phase 3