Lenox
4" L x 14 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade
Mfr # 21066414GR
Zoro # G0616077
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Primary Saw Application Metal
- Height 3/4 in
- Back Straight
- For Use With Saw Type Reciprocating Saws
Explore More Products
- LENOX 4" L x 24 TPI Metal Cutting Tin Coated Bi-Metal Reciprocating Saw Blade 21071424GR
- LENOX 4 in L x 32 TPI Nail Embedded Wood Cutting Steel 20428432T
- LENOX 4" L x 8 TPI Metal Cutting Steel Reciprocating Saw Blade 2014214
- LENOX 7-1/4" L x 24 TPI Metal Cutting Steel Reciprocating Saw Blade 22757OSB624R
- LENOX 9" L x 14 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 210989114GR
- LENOX 12 in L x 10; 14 TPI Bi-Metal Blade, 50 UNT, PK4 22758OSB110R
- LENOX Reciprocating Saw Blades, 9 in L, Stl, PK2 24905T9110R
- LENOX -B656r 6x3/4x.035 6t Recip Blade Metal, 25PK 20530
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 20529B618R
- MILWAUKEE TOOL 6" L x 18 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 48-01-6184, 48-22-1901
- LENOX 9" L x 10 TPI Metal Cutting Bi-metal Reciprocating Saw Blade 20597960R
- Lenox Power Saw Blades