Aro
Coil, Solenoid, 120 Vac
Mfr # 119690-33
Zoro # G0616262
$49.39
12% off
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4" 30 mm Valves
- Voltage 120V AC
- Valve Coil Size 30 mm
- Valve Coil Termination DIN 43650A
- Standards NEMA 4
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT66P-024-L
- ARO Coil, Solenoid, 240 Vac 119690-35
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC CAT33S-120-A
- ARO Coil, Solenoid 116218-38
- ARO Connector, Coil CSN
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT88P-024-D
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC CAT77S-024-L
- ARO Coil, Solenoid, 24 VDC 116218-39
- FESTO Solenoid Coil MSFG-42-OD MSFG-42-OD
- FESTO Solenoid Coil VACF-B-C1-1 VACF-B-C1-1
- ARO Solenoid Valve Coil, 120V AC, 22 mm Valve Coil Size, DIN 43650B 116218-33
- Aro Pneumatic Valves