Tygon
Tubing, 1 I.D., 50 ft., Clear, Flexible
Mfr # AAB00062
Zoro # G0616646
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.13 in
Explore More Products
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible ACF1S1517
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible ACF00054
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible AAA00018
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible ACF00069
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible AAB00007
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Rigid AAA00038
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible ACF00060
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible ACF00073
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible AAA00023
- HYDROMAXX 3/4"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size ULNK034100
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] TTYR3603.375X.875X50FTVAC
- Tygon PVC Tubing