Zoro Select
Filtered Return Air Grille, 12 X 24, White, Steel
Mfr # 4JRT9
Zoro # G0617127
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Removable Face
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 12
- Finish White
- Material Steel
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 20 X 16, White, Steel 4JRT6
- ZORO SELECT Sidewall/Ceiling Register, 6 X 14, White 4MJL9
- ZORO SELECT Return Air Grille, 6 X 14, Enamel, Steel 4MJU7
- ZORO SELECT Sidewall/Ceiling Register, 4 X 10, White, Steel 4MJJ9
- ZORO SELECT Floor Register, 4 X 12, Brown, Steel 4JRR5
- ZORO SELECT Return Air Grille, 6 X 24, White, Steel 4MJP1
- AMERICAN METAL PRODUCTS American Metal Products 413B4X14 Brown Floor Register; 4 x 14 in 851980
- GREYSTONE Wall Register 3-Way 14X6 C103M 14X06
- ZORO SELECT Return Air Grille, 8 X 8, White, Steel 4MJP4
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 SBS-4127 EB
- TRU AIRE 12 in. x 12 in. 4-Way Wall/Ceiling Register 104M 12X12
- Zoro Select Air Vent Covers & Floor Registers