Schneider Electric
Lamp Module and Contact Block, 1NO/1NC
Mfr # ZB4BW035
Zoro # G0618152
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Voltage 110 to 120V AC
- For Use With B9 Modules
- Size 22 mm
- Lamp Type Incandescent
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens 9001SKP38LRR31
- SCHNEIDER ELECTRIC Pilot Light Led, 120V, Yellow, PK10 XB7EV05GP
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC XB5AVB5
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red ZB6EG4B
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED 9001KM35LR
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue XB4BVB6
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Yellow, LED 9001KT38LYY31
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO ZB5AW0B51
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand 9001SKT35
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Yellow P9M-LGD
- ZORO SELECT Flat Indicator Light, Red, 120VAC 24M104
- Schneider Electric Indicator Lights