Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92522
Zoro #
G0618195
UPC #
096542925222
Country of Origin
Unknown
Dimensions
Size
10 lb
Details
Density
8.84 lb/gal
Flash Point
Greater Than 400 Degrees F
For Use With
Close Tolerance Valves Due to Metal Adhesion and Superior Flow Properties Under Pressure, and Maximum Hydrocarbon Resistance is not Required
Temp. Range
-20 Degrees to 500 Degrees F
Appearance
Gray/Black Paste
Dropping Point
None
Thickener
Organophyllic Clay
Specific Gravity
0.94
Characteristics
Nontoxic, Pumpable, Displaces Water, and Highly Adhesive
Item
Gate Valve Sealant
pH Range
3 to 9
Description
Gate Valve Sealant, Density 8.84 lb/gal, Dropping Point None, Flash Point Greater Than 400 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.