Zoro Select
Push-In Rivet, Dome Head, 0.29 in Dia., 4/7 in L, Nylon Body, 25 PK
Mfr # 27AC0009
Zoro # G0618493
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Body Length 4/7 in
- System of Measurement Inch
- Rivet Shank Type Arrow
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.225 in Dia., 4/9 in L, Nylon Body, 25 PK 27AC0007
- ZORO SELECT Push-In Rivet, Dome Head, 0.162 in Dia., 5/16 in L, Nylon Body, 25 PK 27AC0013
- ZORO SELECT Push-In Rivet, Dome Head, 0.18 in Dia., 2/5 in L, Nylon Body, 25 PK 27AC0004
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK 5440PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 25/64 in L, Nylon Body, 10 PK 27SR118390
- ZORO SELECT Push-In Rivet, Flat Head, 39/100 in L, Nylon Body, 25 PK 5ZDU4
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 9 mm L, Nylon Body, 15 PK 2025PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.3 in Dia., 7/16 in L, Nylon Body, 40 PK 27PIF0071
- ZORO SELECT Push-In Rivet, Dome Head, 0.137 in Dia., 5/16 in L, Nylon Body, 40 PK 27PIF0045
- ZORO SELECT Push-In Rivet, Dome Head, 6.5 mm Dia., 20 mm L, Nylon Body, 50 PK 10369PK
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK 9913PK
- Zoro Select Push-In Rivets