Kipp
Adjustable Handle, Size: 3 5/16-18X40, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.3A31X40
Zoro # G0618545
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 40.00mm
- Material Zinc
- Color Black
- Height 3.72"
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel K0116.3A41X50
- KIPP Machine Handle Revolving Similar To DIN98, Form:E D=M08X14, D1=20, L1=72, Stainless 1.4404 Polished K1209.10820064
- KIPP Adjustable Handle Size: 1 M05X15, Plastic Yellow RAL 1021, Comp: Stainless Steel K0270.10516X15
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Green RAL 6032, Comp: Steel K0269.5A586X70
- KIPP Adjustable Handle Size: 2 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31
- KIPP Pull Handles aluminum K0201.055053
- KIPP Adjustable Handle With Push Button, Size: 2, M08X50, Plastic Red, Comp: Steel, Button: Black K0269.73208X50
- KIPP Adjustable Handle Size:1 M06 Stainless Steel, Blasted, Comp:Stainless Steel K0124.106153
- KIPP Adjustable Handle, Steel, Size: 5 M16X70, Black Powder Coated, Comp: Black Oxidized K0752.5161X70
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel K0116.2A21
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer 2048800
- Kipp Hand Knobs and Wheels