Honeywell Miller
Positioning Lanyard, 5 ft., 310 lb. Weight Capacity, Green
Mfr # 213TWLS-Z7/5FTGN
Zoro # G0618585
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
- Anchorage End Connection Steel Snap Hook
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Orange T6111-Z7/6FTAF
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., 310 lb. Weight Capacity, Green 922TWRS-Z7/4FTGKC
- HONEYWELL MILLER Positioning/Restraint Lanyard, 3 ft., 310 lb. Weight Capacity, Yellow 213WLS-Z7/3FTYL
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg MFLEW-18/12FT
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green 913SS-Z7/6FTGN
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W MTL-OHW2-28/11FT
- HONEYWELL MILLER Mp16P-Z7/16Ft Falcon Self-Retracting Lifeline MP16P-Z7/16FT
- HONEYWELL MILLER Lanyard, 6 ft., 310 lb Weight Capacity, White 201RLS-2-Z7/6FTWH
- HONEYWELL MILLER Retractable Web Lanyard W/Belt Attachmen 8327SW/10FTYL
- GUARDIAN EQUIPMENT 6 Shock Absorbing Lanyards 01231
- 3M Self-Retracting Lifeline, 20 ft, 420 lb. Weight Capacity, Blue 3503872
- Honeywell Miller Lanyards and Lifelines