Zoro Select
Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22180.025.7200
Zoro # G0618755
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade B7
- Thread Fit 2A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.031.7200
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish U22180.050.3600
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade B7, Black Oxide Finish U22180.100.9999
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Black Oxide Finish U20360.075.2400
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade A, Plain Finish U20200.075.1200
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Zinc Plated Finish U20300.100.1200
- ZORO SELECT Fully Threaded Stud, 1"-8, 6 3/4 in, Steel, B16, Plain Finish, 25 PK U22551.100.0675
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 1/4 in, Steel, Grade B7M, Black Oxide Finish, 10 PK U22085.125.1025
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 1/4 in, Steel, Grade B7, Black Oxide Finish, 100 PK U22080.075.0325
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK 76941
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade A, Zinc Plated Finish U20365.100.1200
- Zoro Select Fully-Threaded Rods & Studs