Zoro Select

Disc Spring, Poly Wave Comp, 0.45


$6.00
15% off
$5.09
/ea
Sold in multiples of 2 for $10.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Poly Wave Compression
  • For Rod Size 0.45
  • Material 17-7 PH Stainless Steel
  • For Hole Size 0.625
  • Thickness 0.01 in
See all product information