Legris
Male Connector, Tube 6mm, Pipe 1/8In, PK10
Mfr # 3175 06 10
Zoro # G0619814
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Hex Size 11 mm
Explore More Products
- LEGRIS Male Connector, Tube 14mm, Pipe 1/2In, PK10 3175 14 21
- LEGRIS UnionTee 6mmOD x 4mmOD, PK10 3104 06 04
- LEGRIS Male Elbow, Thread Size 3/8 In NPT, PK10 3109 10 18
- LEGRIS Male Elbow, Tube 1/2In, Pipe 3/8In, PK10 3109 62 17
- LEGRIS Fractional Push-to-Connect Fitting 3166 53 04
- LEGRIS Nickel Plated Brass Male Connector, 1/4 in Tube Size 3601 06 10
- LEGRIS Fractional Push-to-Connect Fitting 3009 55 11
- LEGRIS Fractional Push-to-Connect Fitting 3183 62 00
- LEGRIS Male Run Tee, 6mm ODx1/4 NPT, PK10 3103 06 14
- PARKER Fitting, 1/4", Brass, Push-to-Connect 170PTCNS-4-2
- LEGRIS Female Connector, 3/8 In OD, 290 PSI, PK10 3014 60 14
- Legris Push-to-Connect Tube Fittings