Thomson
Pillow Block, 2.000 In Bore, 5.000 In L
Mfr # SPB32
Zoro # G0619927
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Aluminum Alloy
- Self-Alignment Self-Aligning
- Dimension B 5 in
- Color Silver
Explore More Products
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SSUPBO20
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L SSUPB20
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L SPB16
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L SSUPBO16
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L SSUTWNO12
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L SSUFB12
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L FNYBUPBO16ALS
- THOMSON Pillow Block, 16 mm Bore, 84 mm L SSETWNM16DD
- THOMSON Pillow Block, 0.250 In Bore, 2.500 In L TWN4
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L 6730
- NB Flange Bearing, Dia. 1.50 In., 3 In.L SWF24GUU
- Thomson Mounted Linear Bearings