- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Surge Protection
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, 500VA
Shop Alternate Products
This Product is Discontinued
Tripp Lite
UPS System, Line Interactive, 500VA (Discontinued)
Mfr # OMNI500ISO
Zoro # G0620024
Free Shipping & Returns
This Product is Discontinued
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 500.0 VA
- Watts - UPS Systems 300.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 115V AC, 120V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
OMNI500ISO
-
Zoro #
G0620024
- UPC # 037332125125
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 11 in |
Cord Length | 6 ft |
Width | 5 in |
Depth | 8 in |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 500.0 VA |
Watts - UPS Systems | 300.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 115V AC, 120V AC |
Backup Time (Half/Full Load) | 11 min/5 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 3 |
Medical Grade | No |
Footnotes | 4 |
Phase | 1 |
Ports | USB |
Hz | 60 Hz |
Input Voltage | 120VAC |
Transfer Time | 2 to 4 msec |
Fax/Modem Line Protection | No |
Watts | 300W |
Power Rating | 500VA |
NEMA Plug Configuration | 5-15p |
NEMA Receptacle Configuration | 5-15R |
Standards | CSA, FCC Part 15 Category B (EMI), UL 1778 |
Automatic Volts Regulation | Yes |
Includes | USB cable |
Input Current | 4.8 A |
Outlet Type | UPS/Surge |
Mounting - UPS Systems | Tower/Wall |
Item | UPS System |
Output Voltage | 115V AC |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Tower/Wall |
Display Type | LED |
Special Features | Built-In Isolation Transformer, Electrostatic Discharge (ESD) Resistance, Poweralert Software |
Wattage | 300 W |
Voltage | 120 |
Backup/Run Time (Full Load) | 5 Minute/14 Minute |
Capacity - Batteries | 500 VA/300 W |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
Description
UPS System, Line Interactive, Power Rating 500 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 11 min/5 min, Mounting Tower/Wall, Outlet Type UPS/Surge, Number of Outlets 3, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz
Documents & Resources
- Hazardous material