Cleveland
4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x3/4x2-7/8
Mfr # C31303
Zoro # G0620304
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Cobalt
- Number of Flutes 4
- Helix Angle 30 Degrees
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" C42076
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 C32965
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 C32961
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 C32573
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 C42080
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" C30840
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 7/8x7/8x1-7/8x6-1/8 C33004
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 1/8x3/16x3/8x2-1/4 C40909
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 1/32x3/16x0.0469x2 C40936
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 C32982
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 21/64x3/8x3/4x2-1/2 C32586
- Cleveland End Mills