Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
19" L 310 lb. Weight Capacity Silver Safety Cable Bottom Bracket (Discontinued)
Mfr # 6100090
Zoro # G0620341
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lb
- Standards OSHA 1910.27, ANSI A14.3-1992, FAA RR-S-001301
- Length 19 in
- Color Silver
- For Use With Fixed Ladder